LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

SUCTION HANDLE SINGLE HAND 30 kg

715.5801 - UNSPSC 27131608
071558 01 090 1
SUCTION HANDLE SINGLE HAND 30 kg SUCTION HANDLE SINGLE HAND 30 kg
SUCTION HANDLE SINGLE HAND 30 kg

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 12:07 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 12:07 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Suction Handle Diameter 130 mm
Load Capacity per Each 30 kg
Weight 320 g
EAN 4011231743730

Features

Power direction of the suction disc: vertical

Customers Also Viewed

Is Often Bought With

You Might Also Like